Profile surface grinding, conventional ceramic 200 x 13 x 32 mm 80A 1209 I7G V112

Article no.: 876611
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 876611
EAN / GTIN 9003178766113
Manufacturer number 876611
L-Number L50140 903

Description

Description:

In ceramic conventional profile flat grinding, we offer discs with special corunds in a highly porous structure. Available in grain sizes 80 and 120 for pendulum grinding and in silicon carbide in grain size C180 for deep grinding.

Feature:

  • Shape: Straight
  • Grain size: 120
  • Vs /max: 35 m/s
  • Specification : 80A 1209 I7G V112
  • Dimension (D x D x H): 200 x 13 x 32 mm
  • Diameter: 200 mm
  • Thickness: 13 mm
  • hole: 32 mm
  • Material suitability: Steel

Advantage:

  • Minimal diamond wear
  • Individually selectable
  • Universal application

Application:

  • For flat profile grinding of high-alloy steels
  • Can be used for high-alloy steels, HSS, stainless steel and carbide in wet grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart