Profile surface grinding 180x13x32 mm 80A1209I7GV112 steel

Article no.: 876610
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 876610
EAN / GTIN 9003178766106
Manufacturer number 876610
L-Number L50140 725

Description

Description:

For conventional ceramic profile surface grinding applications we offer wheels with special aluminium oxides and a highly porous structure. They are available in grit sizes 80 and 120 for pendulum grinding and in silicon carbide in grit size C180 for creep feed grinding. Aluminium oxide wheels in shape 9 are primarily available in standard profiles. Shape 7 offers optimum edge retention due to a durable bond.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 80A 1209 I7G V112
  • Dimension (D x T x H): 180 x 13 x 32 mm
  • Diameter: 180 mm
  • Thickness: 13 mm
  • Drill hole: 32 mm
  • Grain size: 120
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • Minimum dressing diamond wear
  • Selection based on individual requirements
  • Universal use

Application:

  • For profile surface grinding of high-alloyed steels
  • Can be used for high-alloyed steels, HSS, stainless steel and tungsten carbide for wet grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart