Fold-flat mask uvex silv-Air premium 5320+ FFP3

Article no.: 8765321
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
Price for 15 Piece: 109.80 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 8765321
Copy
EAN / GTIN 4031101725789
Copy
Manufacturer number 8765321
Copy
L-Number L01660 933
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex silv-Air premium+ product family consists of classic respirators in a folding design that adapts perfectly to larger face shapes. Thanks to headband loops and integrated sealing lips in all protection classes, it is very easy to put these masks on correctly - and to wear them for long periods of time without them getting in the way.

Feature:

  • Type of product: Respirator
  • Product name: 5320+
  • Product type: Folding mask
  • Colour (filter): white
  • Protection class: FFP3
  • Valve type: 360° exhalation valve
  • Reuse: Disposable (NR)
  • Dolomite dust testing: Yes
  • Material of filter: Polypropylene (PP)

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart