Fold-flat mask uvex silv-Air premium 5310 FFP3

Article no.: 8765310
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 8765310
EAN / GTIN 4031101669106
Manufacturer number 8765310
L-Number L01660 891

Description

Description:


  • Product category: Respirator
  • Product name: 5310
  • Product type: Fold-flat mask
  • Search colour (filter): White
  • Protection class: FFP3
  • Valve type: 360° exhalation valve
  • Reuse: non-reusable (NR)
  • Dolomite dust test: Yes
  • Filter material: Polypropylene (PP)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart