Fold-flat mask uvex silv-Air premium 5210 FFP2

Article no.: 8765210
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 8765210
    EAN / GTIN 4031101669069
    Manufacturer number 8765210
    L-Number L01660 737

    Description

    Description:


    • Product category: Respirator
    • Product name: 5210
    • Product type: Fold-flat mask
    • Search colour (filter): White
    • Protection class: FFP2
    • Valve type: 360° exhalation valve
    • Reuse: non-reusable (NR)
    • Dolomite dust test: Yes
    • Filter material: Polypropylene (PP)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart