Plastic diagonal cutters L.150mm Head polished

Article no.: 87636110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 87636110
    EAN / GTIN 4005887006585
    Manufacturer number 87636110
    L-Number L60010 7518

    Description

    Description:

    • Suitable for plastic injection molded parts
    • 30° angled, straight cutting edge
    • Opening spring
    • Induction hardened cutting edges

    Feature:

    • Head height mm (d): 9.5 mm
    • Head width mm (a): 18.5 mm
    • Jaw length: 21 mm
    • e: 21 mm
    • Angle: 30 °
    • Head: poliert
    • Handles: yellow plastic cover
    • Height mm (h): 15 mm
    • Length [mm): 150 mm
    • t: 9,5 mm
    • W: 18,5 mm
    • Weight: 165 g
    • Width mm (b): 85 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart