Plastic diagonal cutters L.122mm Head polished

Article no.: 87630005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87630005
EAN / GTIN 4005887006424
Manufacturer number 87630005
L-Number L60010 5846

Description

Description:

  • Suitable for plastic injection molded parts
  • Particularly narrow, straight cutting edge
  • Only for thin sprues made of soft thermoplastics
  • Opening spring, inductively hardened blades

Feature:

  • Head height mm (d): 7 mm
  • Head width mm (a): 11 mm
  • Jaw length: 13 mm
  • e: 13 mm
  • Head: poliert
  • Handles: yellow plastic cover
  • Height mm (h): 12 mm
  • Length [mm): 122 mm
  • t: 7 mm
  • W: 11 mm
  • Weight: 79 g
  • Width mm (b): 75 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart