Cable scissors L.213mm

Article no.: 87602010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 87602010
EAN / GTIN 4005887006233
Manufacturer number 87602010
L-Number L60010 7532

Description

Description:

220 mm. Unit-tested at AC 10,000 V for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201. Approved for up to AC 1000 V and DC 1500 V. For copper and aluminium cables. Adjustable screw joint. Easy clean cut with one-hand operation. With clamping protection. Special cutting geometry prevents pressure marks and spliced ends.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart