VDE electrician's combination pliers L.173mm Multi-component covers

Article no.: 87599005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 87599005
EAN / GTIN 4005887006196
Manufacturer number 87599005
L-Number L60010 7587

Description

Description:

  • Suitable for working in confined spaces due to its particularly slim shape
  • Unit tested at 10,000 V AC for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • Made of high-quality special tool steel in special grade
  • Inductively hardened precision cutting edges for all wires – including piano wire
  • DIN ISO 5746

Feature:

  • Cable (5): 10 mm
  • Cable (6) mm2: 16 mm²
  • L3: 42 mm
  • Hard wire (3): 1,8 mm
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Alloy: Chrome vanadium steel
  • Length [mm): 173 mm
  • t: 9,5 mm
  • W: 17,5 mm
  • Weight: 183 g
  • Width mm (b): 58 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart