VDE wire-strippers & side-cutters L.160mm Head polished

Article no.: 87597520
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87597520
EAN / GTIN 4005887011954
Manufacturer number 87597520
L-Number L60010 7626

Description

Description:

· Suitable for all wire qualities, including piano wire · Individually tested at 10.000 V AC for 100% safety to IEC 60 900, EN 60 900 and VDE 0682/Part 201 · Approved up to AC 1000 V and DC 1500 V · Serrated jaws with fine serration · High-quality alloy s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart