VDE Diagonal cutters L.180mm Head Chrome-plated

Article no.: 87597025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87597025
EAN / GTIN 4005887006080
Manufacturer number 87597025
L-Number L60010 6893

Description

Description:

180 mm. Unit-tested at AC 10,000 V for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201. Approved up to AC 1000 V and DC 1500 V. Induction-hardened precision cutting edges (approx. 64 HRc) for all wires, also piano wire. Electric steel.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart