VDE Side cutters, chrome-plated, dip-insulated, 160 mm

Article no.: 87597020
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87597020
EAN / GTIN 4005887006073
Manufacturer number 87597020
L-Number L60010 6814

Description

Description:

160 mm. Unit-tested at AC 10,000 V for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201. Approved up to AC 1000 V and DC 1500 V. Induction-hardened precision cutting edges (approx. 64 HRc) for all wires, also piano wire. Electric steel.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart