VDE combination pliers L.185mm Multi-component sleeves

Article no.: 87596210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 87596210
EAN / GTIN 4005887440709
Manufacturer number 87596210
L-Number L60010 4678

Description

Description:

  • Suitable for all wires, even piano wire
  • Unit tested at 10,000 V AC for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • Made of high-quality special tool steel in special grade
  • Inductively hardened precision cutting edges
  • DIN ISO 5746

Feature:

  • Cable (5): 12 mm
  • Cable (6) mm2: 16 mm²
  • L3: 38 mm
  • Piano wire (4): 1,8 mm
  • Hard wire (3): 2,0 mm
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Alloy: Chrome vanadium steel
  • Length [mm): 185 mm
  • t: 10,5 mm
  • W: 25 mm
  • Weight: 230 g
  • Width mm (b): 61 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart