Pin punch 8mm

Article no.: 8759530
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 8759530
EAN / GTIN 4010883875950
Manufacturer number 8759530
L-Number L60160 1737

Description

Description:

  • Acc. to DIN 6450
  • GEDORE vanadium steel
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished
  • Special sizes available on request

Feature:

  • 1000 V insulated: no
  • Design: Evenly hardened and carefully tempered over the entire length, impact heads inductively tempered
  • Drift length [mm]: 50 mm
  • Drift Ø [mm]: 8 mm
  • Material: Vanadium steel
  • Octagonal shank [mm]: 12 mm
  • REACH registration available: no
  • Shank-Ø: 12 mm
  • Total height [mm]: 12 mm
  • Total length [mm]: 150 mm
  • Total width [mm]: 12 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart