VDE Stripping Pliers min.D.0,5mm² - min.D.5mm² L.160mm

Article no.: 87595205
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87595205
EAN / GTIN 4005887440501
Manufacturer number 87595205
L-Number L60010 6522

Description

Description:

  • Suitable for automatic stripping of different cross-sections
  • With joint cutting hole for separating cables and strands
  • Self-adjusting for wires from 0.5 mm to 5.0 mm
  • Unit tested at 10,000 V AC for 100% safety according to IEC
  • 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • Special electric steel

Feature:

  • Max. diameter (mm²): 5 mm²
  • Cutting capacity: 10 mm²
  • Diameter min. (mm²): 0,5 mm²
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Length [mm): 160 mm
  • Weight: 212 g
  • Width mm (b): 59 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart