VDE wire stripper min.D.5mm² - min.D.10mm² L.157mm

Article no.: 87594005
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87594005
EAN / GTIN 4005887006066
Manufacturer number 87594005
L-Number L60010 7973

Description

Description:

  • Suitable for individual stripping of different cross-sections
  • Unit tested at 10,000 V AC for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • With adjusting screw to adjust to the desired wire or strand diameter

Feature:

  • Diameter min. (mm²): 5 mm²
  • Max. diameter (mm²): 10 mm²
  • Head: chrome-plated
  • Handles: dip-insulated
  • Length [mm): 157 mm
  • Weight: 180 g
  • Width mm (b): 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart