VDE telephone engineer's pliers L.200mm

Article no.: 87592210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 87592210
EAN / GTIN 4005887440105
Manufacturer number 87592210
L-Number L60010 5055

Description

Description:

  • Suitable for gripping and disconnecting cables and fine workpieces
  • Unit tested at 10,000 V AC for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • Serrated gripping surfaces for safe holding of workpieces
  • Straight, flat-round, long jaws with torch hole for holding nuts and studs
  • Inductively hardened precision cutting edges for hard and soft wire
  • DIN ISO 5745

Feature:

  • Centre height mm (e): 3 mm
  • Tip width mm (f): 3.5 mm
  • Head height mm (d): 9 mm
  • Head width mm (a): 17 mm
  • Jaw length: 73 mm
  • L3: 73 mm
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Height mm (h): 29 mm
  • Length [mm): 200 mm
  • t: 9 mm
  • W: 17 mm
  • Weight: 227 g
  • Width mm (b): 63 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart