Pin punch 3.5mm

Article no.: 8758990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 8758990
    EAN / GTIN 4010883875899
    Manufacturer number 8758990
    L-Number L60160 4523

    Description

    Description:

    • Acc. to DIN 6450
    • GEDORE vanadium steel
    • Carefully hardened and tempered along the full length
    • Striking heads inductively tempered
    • Working edge polished and clear varnished
    • Special sizes available on request

    Feature:

    • 1000 V insulated: no
    • Design: Evenly hardened and carefully tempered over the entire length, impact heads inductively tempered
    • Drift length [mm]: 40 mm
    • Drift Ø [mm]: 3,5 mm
    • Material: Vanadium steel
    • Octagonal shank [mm]: 10 mm
    • REACH registration available: no
    • Shank-Ø: 10 mm
    • Total height [mm]: 10 mm
    • Total length [mm]: 150 mm
    • Total width [mm]: 10 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart