Wire-strippers & side-cutters L.224mm Head Chrome-plated

Article no.: 87587520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87587520
EAN / GTIN 4005887011947
Manufacturer number 87587520
L-Number L60010 7993

Description

Description:

  • Suitable for all wires, even piano wire
  • Inductively hardened precision cutting edges for all wires
  • Precision stripping aids for conductors with 1.5 and 2.5 mm² cross-section
  • Electric steel
  • DIN ISO 5749 B.

Feature:

  • Soft wire (1): 3 mm
  • Head height mm (d): 10 mm
  • Head width mm (a): 20 mm
  • Tip width mm (f): 20 mm
  • Jaw length: 22 mm
  • e: 22 mm
  • Piano wire (4): 1,6 mm
  • Hard wire (3): 2,0 mm
  • Medium hard wire (2): 2,8 mm
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Alloy: Chrome vanadium steel
  • Height mm (h): 20 mm
  • Length [mm): 224 mm
  • t: 10 mm
  • W: 20 mm
  • Weight: 196 g
  • Width mm (b): 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart