Precision Mechanics' Round Nose Pliers L.132mm

Article no.: 87580105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 87580105
EAN / GTIN 4005887005762
Manufacturer number 87580105
L-Number L60010 7522

Description

Description:

  • Suitable for gripping, straightening and bending work in precision mechanics, DIN ISO 9655
  • Precision gripping jaws thin tapered (1.5 mm diameter)
  • Smooth ground gripping surfaces

Feature:

  • Centre height mm (e): 1.5 mm
  • Tip width mm (f): 2 mm
  • Head height mm (d): 7 mm
  • Head width mm (a): 11.5 mm
  • Jaw length: 24 mm
  • L3: 24 mm
  • Head: chrome-plated
  • Handles: Plastic cover
  • Height mm (h): 11 mm
  • Length [mm): 132 mm
  • t: 7 mm
  • W: 11,5 mm
  • Weight: 73 g
  • Width mm (b): 53 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart