Pin punch set 6 pcs in plastic holder

Article no.: 8757670
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 8757670
EAN / GTIN 4010883875769
Manufacturer number 8757670
L-Number L60160 1303

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished
  • 116 L = long pattern

Feature:

  • 1000 V insulated: no
  • Design: Evenly hardened and carefully tempered over the entire length, impact heads inductively tempered
  • Material: Vanadium steel
  • REACH registration available: no
  • Storage: PVC holder
  • Total height [mm]: 16 mm
  • Total length [mm]: 155 mm
  • Total width [mm]: 75 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart