Mechanics' round nose pliers 45°, Long nose pliers L.196mm

Article no.: 87576215
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 87576215
EAN / GTIN 4005887005717
Manufacturer number 87576215
L-Number L60010 6849

Description

Description:

  • Suitable for gripping difficult-to-access spark plug plugs or the like through angled jaws
  • 45° angled, flat-round jaws
  • Gripping surfaces toothed

Feature:

  • Centre height mm (e): 3 mm
  • Tip width mm (f): 3.5 mm
  • Head height mm (d): 9.5 mm
  • Head width mm (a): 17 mm
  • Angle: 45 °
  • Jaw length: 68 mm
  • L3: 68 mm
  • Head: poliert
  • Handles: Plastic cover
  • Height mm (h): 24 mm
  • L2: 28 mm
  • Length [mm): 196 mm
  • t: 9,5 mm
  • W: 17 mm
  • Weight: 206 g
  • Width mm (b): 56 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart