Pin punch set

Article no.: 8756780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 8756780
EAN / GTIN 4010883875677
Manufacturer number 8756780
L-Number L60160 1860

Description

Description:

  • With movable guide sleeve, no. 114-59 with fix guide sleeve
  • Driving point made from material 115CrV3, hardened 55 - 59 HRC
  • Shank knurled, fine grinded and polished
  • Shank knurled
  • Fine grinded and polished

Feature:

  • 1000 V insulated: no
  • Design: With guide sleeve
  • Material: 115CrV3
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart