Combination pliers L.180mm Plastic coated

Article no.: 87545610
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 87545610
EAN / GTIN 4005887525000
Manufacturer number 87545610
L-Number L60010 4672

Description

Description:

  • Suitable for all wires, even piano wire
  • Made of high-quality special tool steel in special grade, therefore with outstanding cutting performance and durability even under hard continuous stress
  • Inductively hardened precision cutting edges for all wires
  • DIN ISO 5746

Feature:

  • Cable (5): 12 mm
  • Cable (6) mm2: 16 mm²
  • Piano wire (4): 1,8 mm
  • Hard wire (3): 2,0 mm
  • Head: poliert
  • Handles: Plastic cover
  • Length [mm): 180 mm
  • Weight: 212 g
  • Width mm (b): 54 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart