Combination pliers L.182mm Multi-component handles with soft zones

Article no.: 87545310
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 87545310
    EAN / GTIN 4005887004758
    Manufacturer number 87545310
    L-Number L60010 4933

    Description

    Description:

    • Suitable for all wires, even piano wire
    • Made of high-quality special tool steel in special grade, therefore with outstanding cutting performance and durability even under hard continuous stress
    • Inductively hardened precision cutting edges for all wires
    • DIN ISO 5746

    Feature:

    • Cable (5): 12 mm
    • Cable (6) mm2: 16 mm²
    • Piano wire (4): 1,8 mm
    • Hard wire (3): 2,0 mm
    • Handles: multi-component handles with soft zones
    • Length [mm): 182 mm
    • Weight: 258 g
    • Width mm (b): 55 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart