Automatic wire stripper min.D.0,5mm² - min.D.4mm² L.180mm

Article no.: 87544005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 87544005
    EAN / GTIN 4005887492708
    Manufacturer number 87544005
    L-Number L60010 6679

    Description

    Description:

    • Suitable for stripping fine-stranded and solid conductors with PVC insulation
    • Automatic adjustment to each cross-section
    • Possibility of setting different insulation thicknesses
    • Low-fatigue work due to ergonomic design

    Feature:

    • Max. diameter (mm²): 4 mm²
    • Cutting capacity: 4 mm²
    • Diameter min. (mm²): 0,5 mm²
    • Length [mm): 180 mm
    • Weight: 101 g
    • Width mm (b): 100 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart