Wire stripper min.D.5mm² - min.D.10mm² L.152mm

Article no.: 87543305
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 87543305
    EAN / GTIN 4005887004741
    Manufacturer number 87543305
    L-Number L60010 7974

    Description

    Description:

    • For individual stripping of different cross-sections
    • With adjusting screw to adjust to the desired wire or
    • Strand diameter

    Feature:

    • Diameter min. (mm²): 5 mm²
    • Max. diameter (mm²): 10 mm²
    • Cutting capacity: 10 mm²
    • Head: Poliert
    • Handles: Plastic cover
    • Length [mm): 152 mm
    • Weight: 129 g
    • Width mm (b): 97 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart