Chisel and punch set

Article no.: 8754060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Drift punch

    Identification numbers & Classifications

    Article number 8754060
    EAN / GTIN 4010883875400
    Manufacturer number 8754060
    L-Number L60160 2013

    Description

    Description:

    • Carefully hardened and tempered along the full length
    • Striking heads inductively tempered
    • Working edge polished and clear varnished

    Feature:

    • 1000 V insulated: no
    • Design: Through-hardened and tempered over the entire length, impact heads inductively tempered
    • Material: Vanadium steel
    • REACH registration available: no
    • Storage: Metal clip
    • Total height [mm]: 30 mm
    • Total length [mm]: 175 mm
    • Total width [mm]: 110 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart