Circlip pliers min.D.19mm min.D.60mm L.157mm

Article no.: 87534015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 87534015
EAN / GTIN 4005887004598
Manufacturer number 87534015
L-Number L60010 7495

Description

Description:

  • Suitable for outer rings (shafts) form B.
  • DIN 5254 B, 90° angled jaws in the direction of width
  • Anti-slip precision tips
  • Chromium vanadium
  • Drop forged
  • Oil-hardened
  • Return spring

Feature:

  • Handles: chequered
  • Head: chrome-plated
  • Diameter max. (mm): 60 mm
  • Diameter min. (mm): 19 mm
  • DIN: B19
  • Gr.: A21
  • Length [mm): 157 mm
  • Weight: 143 g
  • Width mm (b): 83 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart