Circlip pliers min.D.10mm min.D.25mm L.140mm

Article no.: 87533045
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 87533045
EAN / GTIN 4005887378804
Manufacturer number 87533045
L-Number L60010 7493

Description

Description:

  • Suitable for outer rings (shafts) form A.
  • DIN 5254 A
  • Straight anti-slip precision tips
  • Chromium vanadium
  • Drop forged
  • Oil-hardened
  • Return spring

Feature:

  • Handles: chequered
  • Diameter max. (mm): 25 mm
  • Diameter min. (mm): 10 mm
  • Gr.: A1
  • Length [mm): 140 mm
  • Weight: 88 g
  • Width mm (b): 75 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart