Circlip pliers 90° for inner rings min.D.85mm min.D.140mm L.295mm

Article no.: 87532025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 87532025
EAN / GTIN 4005887004512
Manufacturer number 87532025
L-Number L60010 6877

Description

Description:

  • Chrome vanadium, handles checkered
  • Suitable for inner rings (bores) form D.
  • DN 5256 D, 90° angled jaws in the direction of width
  • Straight, anti-slip precision tips
  • Drop forged
  • Oil-hardened

Feature:

  • Handles: chequered
  • Head: chrome-plated
  • Diameter max. (mm): 140 mm
  • Diameter min. (mm): 85 mm
  • DIN: D85
  • Gr.: J41
  • Length [mm): 295 mm
  • Weight: 416 g
  • Width mm (b): 57 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart