Circlip pliers min.D.19mm min.D.60mm L.180mm

Article no.: 87531610
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 87531610
EAN / GTIN 4005887523303
Manufacturer number 87531610
L-Number L60010 7612

Description

Description:

  • Suitable for inner rings (bores) form C.
  • Polished, handles with plastic coating

Feature:

  • Head: poliert
  • Handles: Plastic cover
  • Diameter max. (mm): 60 mm
  • Diameter min. (mm): 19 mm
  • DIN: C19
  • Gr.: J2
  • Length [mm): 180 mm
  • Weight: 147 g
  • Width mm (b): 55 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart