Circlip pliers min.D.40mm min.D.100mm L.225mm

Article no.: 87531015
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 87531015
EAN / GTIN 4005887377401
Manufacturer number 87531015
L-Number L60010 6260

Description

Description:

  • Suitable for inner rings (bores) form C.
  • DIN 5256 C
  • Straight, anti-slip precision tips
  • Drop forged
  • Oil-hardened

Feature:

  • Handles: chequered
  • Head: chrome-plated
  • Diameter max. (mm): 100 mm
  • Diameter min. (mm): 40 mm
  • DIN: C40
  • Gr.: J3
  • Length [mm): 225 mm
  • Weight: 218 g
  • Width mm (b): 48 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart