Special assembly pliers L.180mm

Article no.: 87530205
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 87530205
EAN / GTIN 4005887004444
Manufacturer number 87530205
L-Number L60010 7790

Description

Description:

  • Suitable for horseshoe-shaped circlips
  • For circlips without gripping holes on shaft fuses, e.g. on
  • Motors, transmissions, differentials, clutches, brakes, etc.
  • With opening spring
  • Oil-hardened

Feature:

  • Handles: Plastic cover
  • Length [mm): 180 mm
  • Weight: 169 g
  • Width mm (b): 82 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart