Flat round nose pliers, Telephone pliers L.160mm

Article no.: 87524603
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 87524603
EAN / GTIN 4005887522702
Manufacturer number 87524603
L-Number L60010 5895

Description

Description:

  • Suitable for gripping and disconnecting cables and fine workpieces
  • Straight, flat-round, long jaws with torch hole for holding nuts and studs
  • Serrated gripping surfaces for safe holding of workpieces
  • Inductively hardened precision cutting edges for hard and soft wire
  • DIN ISO 5745

Feature:

  • Tip width mm (f): 2.5 mm
  • Head height mm (d): 3 mm
  • Centre height mm (e): 9 mm
  • Head width mm (a): 16 mm
  • Jaw length: 51 mm
  • L3: 51 mm
  • Head: poliert
  • Handles: Plastic cover
  • Height mm (h): 13 mm
  • Length [mm): 160 mm
  • t: 3,0 mm
  • W: 16 mm
  • Weight: 135 g
  • Width mm (b): 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart