Flat nose pliers L.160mm

Article no.: 87518605
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 87518605
EAN / GTIN 4005887522405
Manufacturer number 87518605
L-Number L60010 4214

Description

Description:

  • Suitable for delicate work in precision mechanics
  • Long flat jaws
  • Serrated gripping surfaces for safe holding of workpieces
  • DIN ISO 5745

Feature:

  • Tip width mm (f): 3 mm
  • Centre height mm (e): 5 mm
  • Head height mm (d): 8 mm
  • Head width mm (a): 15 mm
  • Jaw length: 50 mm
  • L3: 50 mm
  • Head: poliert
  • Handles: Plastic cover, polished
  • Height mm (h): 15 mm
  • Length [mm): 160 mm
  • t: 8,0 mm
  • W: 15 mm
  • Weight: 129 g
  • Width mm (b): 54 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart