Kraft ″MasterCUT″ mechanic's pliers L.300mm

Article no.: 87512220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification numbers & Classifications

Article number 87512220
EAN / GTIN 4005887011657
Manufacturer number 87512220
L-Number L60010 7979

Description

Description:

  • Suitable for tying, twisting and separating
  • Extremely low cutting force due to very large leverage and optimum cutting geometry
  • Clearly dampened cut thanks to ″elastic″ pliers, which makes it ideal for continuous use
  • Extra slim design, ideal for binding recessed Moniereisen
  • Special steel, die-forged, inductively hardened cutting edges, oil-hardened
  • Smooth running
  • High wear resistance
  • DIN ISO 9242

Feature:

  • Length [mm): 300 mm
  • Weight: 482 g
  • Width mm (b): 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart