TopCUT″ nailing pliers L.280mm

Article no.: 87510115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification numbers & Classifications

Article number 87510115
EAN / GTIN 4005887495204
Manufacturer number 87510115
L-Number L60010 6841

Description

Description:

  • Suitable for tying, twisting and separating
  • Low cutting force due to optimum cutting geometry
  • Limit the opening angle for one-handed closing, protected by DBGM 20 2004 010 929.8
  • Special steel, drop forged, oil-hardened
  • Extremely smooth running
  • Inductively hardened cutting edges for high wear resistance
  • DIN ISO 9242

Feature:

  • Head: poliert
  • Handles: black lacquered, red plastic cover
  • Length [mm): 280 mm
  • Weight: 468 g
  • Width mm (b): 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart