TopCUT″ nailing pliers L.224mm

Article no.: 87510105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pincers

    Identification numbers & Classifications

    Article number 87510105
    EAN / GTIN 4005887495006
    Manufacturer number 87510105
    L-Number L60010 7557

    Description

    Description:

    • Suitable for tying, twisting and separating
    • Low cutting force due to optimum cutting geometry
    • Limit the opening angle for one-handed closing, protected by DBGM 20 2004 010 929.8
    • Special steel, drop forged, oil-hardened
    • Extremely smooth running
    • Inductively hardened cutting edges for high wear resistance
    • DIN ISO 9242

    Feature:

    • Head: poliert
    • Handles: black lacquered, red plastic cover
    • Length [mm): 224 mm
    • Weight: 337 g
    • Width mm (b): 50 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart