Double-fulcrum end cutting nippers L.210mm Head

Article no.: 87500015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 87500015
    EAN / GTIN 4005887374509
    Manufacturer number 87500015
    L-Number L60010 6138

    Description

    Description:

    • Suitable for spring wire up to 2000 N/mm² (~ 52 HRC) and special wire
    • Completely forged, with opening spring
    • DIN ISO 5748
    • Cutting width for all dimensions 31 mm

    Feature:

    • Cutting capacity 59 HRc: 2.5 mm²
    • Cutting capacity 48 HRc: 2.8 mm²
    • Cutting capacity 19 HRc: 3.5 mm²
    • Cutting capacity 40 HRc: 3.5 mm²
    • Piano wire (4): 2,5 mm
    • Hard wire (3): 2,8 mm
    • Medium hard wire (2): 3,5 mm
    • Soft wire (1): 3,5 mm
    • Height mm (h): 30 mm
    • Length [mm): 210 mm
    • Weight: 587 g
    • Width mm (b): 60 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart