Dished dolly

Article no.: 874A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 874A
EAN / GTIN 3148512098812
Manufacturer number 874A
L-Number L60130 7496

Description

Description:

  • Model curved on all sides
  • Dimensions (L x W x H): 106 x 65 x 26 mm
  • polished

Feature:

  • H [mm]: 26
  • W [mm]: 65
  • L [mm]: 106
  • [g]: 980

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart