Cable shear L.167mm

Article no.: 87496010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 87496010
EAN / GTIN 4005887012883
Manufacturer number 87496010
L-Number L60010 6966

Description

Description:

  • Suitable for cutting cables and conductors up to 10 mm in diameter, insulation, wood, rope and other materials
  • Mainly for copper and aluminum cordsCutting from 3 mm stainless steel
  • Handles made of impact-resistant plastic
  • Self-locking nut and washer made of VA
  • Safety lock, self-opening by spring
  • Suitable for left- and right-handed users, with locking lever

Feature:

  • fine dr. Al-/Cu-cable (9) mm²: 24 mm²
  • Handles: red handle covers
  • Head: stainless steel
  • Length [mm): 167 mm
  • Weight: 110 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart