Electricians' splitting chisel

Article no.: 8746550
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8746550
EAN / GTIN 4010883874656
Manufacturer number 8746550
L-Number L60160 4536

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 26,8 mm
  • Cutting edge length [mm]: 46 mm
  • Design: Working ends bright ground and clear lacquered
  • Material: Vanadium steel
  • REACH registration available: no
  • Shaft height: 46 mm
  • Total length [mm]: 200 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart