Electrician's chisel

Article no.: 8745150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chisels

    Identification numbers & Classifications

    Article number 8745150
    EAN / GTIN 4010883874519
    Manufacturer number 8745150
    L-Number L60160 5062

    Description

    Description:

    • Carefully hardened and tempered along the full length
    • Striking heads inductively tempered
    • Working edge polished and clear varnished

    Feature:

    • 1000 V insulated: no
    • Blade width [mm]: 12,0 mm
    • Design: Working ends bright ground and clear lacquered
    • Material: Chrome-vanadium steel
    • REACH registration available: no
    • Shaft height: 8 mm
    • Shaft width [mm]: 8 mm
    • Total height [mm]: 8 mm
    • Total length [mm]: 250 mm
    • Total width [mm]: 12 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart