Cutter head complete with screws f.No.439015

Article no.: 87439133
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 87439133
Copy
EAN / GTIN 4005887003096
Copy
Manufacturer number 87439133
Copy
L-Number L60010 8002
Copy
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Knife head for bolt cutters with interchangeable cutting edges

Feature:

  • Cutting capacity 40 HRc: 9 mm²
  • Cutting capacity 19 HRc: 11 mm²
  • Length [mm): 170 mm
  • suitable for no.: 439015
  • Weight: 1814 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart