Bolt cutters with interchangeable cutting edges L.900mm max.cutting power 40HRc 13mm²

Article no.: 87439020
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 87439020
Copy
EAN / GTIN 4005887368904
Copy
Manufacturer number 87439020
Copy
L-Number L60010 7927
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Double life due to two-sided alternating cutting
  • Separation power up to 40 HRc
  • With adjustable knives
  • Limit stop with extra large buffer zone
  • Knife and pipe head made of special steel
  • Drop forged

Feature:

  • Cutting capacity 19 HRc: 13 mm²
  • Cutting capacity 40 HRc: 13 mm²
  • L: 36 ″
  • Length [mm): 900 mm
  • Weight: 7530 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart