Bolt cutters with interchangeable cutting edges L.460mm max.cutting power 40HRc 6mm²

Article no.: 87439005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 87439005
    EAN / GTIN 4005887368607
    Manufacturer number 87439005
    L-Number L60010 4959

    Description

    Description:

    • Double life due to two-sided alternating cutting
    • Separation power up to 40 HRc
    • With adjustable knives
    • Limit stop with extra large buffer zone
    • Knife and pipe head made of special steel
    • Drop forged

    Feature:

    • Cutting capacity 40 HRc: 6 mm²
    • Cutting capacity 19 HRc: 7 mm²
    • L: 18 ″
    • Length [mm): 460 mm
    • Weight: 1945 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart