Cutter head complete with screws f.No.437002

Article no.: 87437131
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 87437131
    EAN / GTIN 4005887012180
    Manufacturer number 87437131
    L-Number L60010 4984

    Description

    Description:

    • Knife head for bolt flush cutters

    Feature:

    • Cutting capacity 48 HRc: 5 mm²
    • Cutting capacity 40 HRc: 6 mm²
    • Cutting capacity 19 HRc: 8 mm²
    • Length [mm): 125 mm
    • suitable for no.: 437002
    • Weight: 500 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart