Stud Flush Cutter L.460mmmax.cutting capacity 48HRc5mm²

Article no.: 87437002
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 87437002
Copy
EAN / GTIN 4005887367204
Copy
Manufacturer number 87437002
Copy
L-Number L60010 4193
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • With angled blades, particularly suitable for flush cutting of
    tension wires on concrete walls and for processing gabion wire baskets
  • For flush cutting of round materials up to 48 HRc
  • Limit stop with extra large buffer zone
  • Knife and pipe head made of special steel
  • Eccentric screws allow precise and easy adjustment of the blades.
  • Drop forged
  • The spare blade head 437133 fits model 437 in 610 mm length
    and model 438 LC in 800 mm length

Feature:

  • Cutting capacity 48 HRc: 5 mm²
  • Cutting capacity 40 HRc: 6 mm²
  • Cutting capacity 19 HRc: 8 mm²
  • L: 18 ″
  • Blade angle: 40 °
  • Length [mm): 460 mm
  • Weight: 1905 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart