Structural steel mesh cutter, deep cutter L.1010mm max.cutting power 40HRc 9mm²

Article no.: 87436010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87436010
EAN / GTIN 4005887366801
Manufacturer number 87436010
L-Number L60010 4925

Description

Description:

  • Suitable for easy gripping of flat structural steels in hard-to-
    reach areas
  • Isolation power up to 48 HRC
  • Time-saving cutting in the 1st and 2nd sections thanks to special pipe head level
  • Adjustable knives
  • Limit stop with buffer zone
  • Knife and pipe head made of special steel
  • Drop forged

Feature:

  • Cutting capacity 48 HRc: 6 mm²
  • Cutting capacity 2x40 HRc: 8 mm²
  • Cutting capacity 40 HRc: 9 mm²
  • Cutting capacity 19 HRc: 11 mm²
  • L: 40 ″
  • Length [mm): 1010 mm
  • Weight: 5400 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart